2 in. Threaded Stainless Steel Black Shower Drain
FXMN 65 Series 2 in. Threaded Stainless Steel Black Shower Drain
Product Details
Product Details
- 48" FX Series Complete Kit with Marc Newson Grate in Matte Black
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
Specifications
- Adjustable:
- No
- Collection:
- FXMN 65 Series
- Construction:
- Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Length:
- 48 in
- Outlet Type:
- Threaded