2 in. Threaded Stainless Steel Satin Bronze Shower Drain
FXTIF 65 Series 2 in. Threaded Stainless Steel Satin Bronze Shower Drain
Frequently Purchased Together
Product Details
Product Details
- 20" FX series complete kit with tile insert frame in satin bronze
- Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
- Capacity: 9 gallons per minute
- Drain body not included
- Pre-pitched channel with "Fixed" lengths and "Fixed" center outlets
- Indoor or outdoor use
- 16 gauge, 304L stainless steel grate and channel
- Works with 2" clamp down floor with 2" throat/strainer size
- Grate can be removed completely for cleaning
- 12 gauge, 304L stainless steel tile insert frame for 3/4" tile
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- FXTIF 65 Series
- Construction:
- Membrane
- Drain Base Height:
- 3 in
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304L
- Drain Base Width:
- 3-3/4 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Satin Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Rectangle
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Outlet Type:
- Threaded