2 in. Threaded Cast Iron Stainless Steel Floor Drain
LTD 5 Series 2 in. Threaded Cast Iron Stainless Steel Floor Drain
Frequently Purchased Together
Product Details
Product Details
- 5" x 5" LTD 5 Tile Insert Complete Kit in Satin Stainless with Cast Iron Drain Body, 2" Threaded Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
- Requires traditional 4-way floor pitch
- Integral hair strainer
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- LTD 5 Series
- Construction:
- Membrane
- Drain Base Height:
- 1 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Outlet Type:
- Threaded