This product requires certification to purchase.

2 in. Threaded Plastic Stainless Steel Floor Drain

You last purchased this on
 
Infinity Drain

LTD 5 Series 2 in. Threaded Plastic Stainless Steel Floor Drain

  • Fast #
  • Part #ILTD52ASS
  • Item #4623852
  • Manufacturer Part #LTD5-2A SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

LTD 5 Series 2 in. Threaded Plastic Stainless Steel Floor Drain

  • Fast #
  • Part #ILTD52ASS
  • Item #4623852
  • Manufacturer Part #LTD5-2A SS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 5" x 5" LTD 5 Tile Insert Complete Kit in Satin Stainless with ABS Drain Body, 2" Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included
  • Integral hair strainer
  • Requires Certification

Specifications

ASME:
ASME 112.18.2
Adjustable:
No
Collection:
LTD 5 Series
Construction:
Membrane
Drain Base Height:
1 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed:
Yes
Outlet Type:
Threaded