This product requires certification to purchase.

5 x 5 in. Tile Drain Strainer in Satin Stainless Steel

You last purchased this on
 
Infinity Drain

LTD 5 Series 5 x 5 in. Tile Drain Strainer in Satin Stainless Steel

Brand image
You last purchased this on
 
Infinity Drain

LTD 5 Series 5 x 5 in. Tile Drain Strainer in Satin Stainless Steel

  • Fast #
  • Part #ILT52SS
  • Item #4642505
  • Manufacturer Part #LT5-2 SS
5 out of 5 Customer Rating
Tile Drain Strainer

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5"x5" LT5 Tile Drain Strainer-2" Throat Satin Stainless Steel
  • Capacity: 9 gallons per minute
  • Accepts floor material up to 3/8"
  • Integral hair strainer
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
LTD 5 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Component Type:
Grate
Fits Pipe Size:
2 in
Height:
1-31/100 in
IAPMO Listed:
Yes
Length:
5 in
Material:
Stainless Steel
Outlet Type:
Threaded
Strainer Size:
5 in
Strainer Style:
Square
Trim Ring:
No
UL Listed:
No
Width:
5 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing