Strainer in Polished Stainless
QD 5 Series Strainer in Polished Stainless
Frequently Purchased Together
Product Details
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
- Includes 2 in clamp down floor drain with 2 in throat (strainer size)
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- QD 5 Series
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Outlet Type:
- No Hub