This product requires certification to purchase.

2 in. Threaded Plastic Stainless Steel Shower Drain

You last purchased this on
 
Infinity Drain

S-DG 38 Series 2 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #ISDG3848PS
  • Item #4623859
  • Manufacturer Part #SDG 3848 PS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

S-DG 38 Series 2 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #ISDG3848PS
  • Item #4623859
  • Manufacturer Part #SDG 3848 PS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 48" S-PVC Series Complete Kit with 1 1/2" Perforated Circle Pattern Grate in Polished Stainless
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
Yes
Collection:
S-DG 38 Series
Construction:
Membrane
Drain Base Height:
1-5/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
IAPMO Listed:
Yes
Length:
48 in
Outlet Type:
Threaded