2 in. PVC Polished Stainless Shower Drain
S-LAG 65 Series 2 in. PVC Polished Stainless Shower Drain
Frequently Purchased Together
Product Details
Product Details
- 48" S-PVC Series Low Profile Complete Kit with 2 1/2" Wedge Wire Grate in Polished Stainless
- Modify length and outlet location on site
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body required
-
Lead Law Compliant
Specifications
- Adjustable:
- Yes
- Collection:
- S-LAG 65 Series
- Construction:
- Membrane
- Drain Base Height:
- 3 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 3-3/4 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Stainless
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 47-7/8 in