This product requires certification to purchase.

2 in. PVC Polished Stainless Shower Drain

You last purchased this on
 
Infinity Drain

S-LAG 65 Series 2 in. PVC Polished Stainless Shower Drain

  • Fast #
  • Part #ISLAG6560PS
  • Item #8199065
  • Manufacturer Part #S-LAG 6560 PS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

S-LAG 65 Series 2 in. PVC Polished Stainless Shower Drain

  • Fast #
  • Part #ISLAG6560PS
  • Item #8199065
  • Manufacturer Part #S-LAG 6560 PS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 60" S-PVC Series Low Profile Complete Kit with 2 1/2" Wedge Wire Grate in Polished Stainless
  • Modify length and outlet location on site
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body required
  • Requires Certification
  • Lead Law Compliant


Specifications

Adjustable:
Yes
Collection:
S-LAG 65 Series
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
3-3/4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
59-7/8 in