This product requires certification to purchase.

3-1/16 x 57 in. Polycarbonate Satin Stainless Shower Drain

You last purchased this on
 
Infinity Drain

USQ Series 3-1/16 x 57 in. Polycarbonate Satin Stainless Shower Drain

  • Fast #
  • Part #IUSQH54SS
  • Item #8199063
  • Manufacturer Part #USQ-H 54 SS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

USQ Series 3-1/16 x 57 in. Polycarbonate Satin Stainless Shower Drain

  • Fast #
  • Part #IUSQH54SS
  • Item #8199063
  • Manufacturer Part #USQ-H 54 SS
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 54" Complete Universal Infinity Drain™ Kit with Polycarbonate (for Hot Mop) Channel and Squares Pattern Grate in Satin Stainless
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Rubber liner, Fiberglass, and Hot mop
  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • No drain body required
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Adjustable:
No
Collection:
USQ Series
Construction:
Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
Polycarbonate
Drain Base Width:
5-1/2 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Satin Stainless
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
58 in