3-1/16 x 57 in. Polycarbonate Satin Stainless Shower Drain
UTIF Series 3-1/16 x 57 in. Polycarbonate Satin Stainless Shower Drain
Product Details
Product Details
- 54" Complete Universal Infinity Drain™ Kit with Polycarbonate (for Hot Mop) Channel and Squares Pattern Grate in Satin Stainless
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Rubber liner, Fiberglass, and Hot mop
- Compatible with Liquid/Fabric waterproofing
- Capacity: 9 gallons per minute
- No drain body required
-
Lead Law Compliant
Documents
Specifications
- Adjustable:
- No
- Collection:
- UTIF Series
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- Polycarbonate
- Drain Base Width:
- 5-1/2 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Satin Stainless
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 58 in