This product requires certification to purchase.

1 in. Multi-Jet Brass Meter with Brass Lid

You last purchased this on
 
Infinity Metering

1 in. Multi-Jet Brass Meter with Brass Lid

  • Fast #
  • Part #IMJ10GBBG
  • Item #3572816
  • Manufacturer Part #IMJ10GBBG
5 out of 5 Customer Rating
You last purchased this on
 
Infinity Metering

1 in. Multi-Jet Brass Meter with Brass Lid

  • Fast #
  • Part #IMJ10GBBG
  • Item #3572816
  • Manufacturer Part #IMJ10GBBG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in measurement of potable cold water
  • Designed for use where water flows in one direction only
  • Tempered glass resists scratching
  • Built-in strainer
  • Remote ready
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Length:
10-3/4 in
Material:
Bronze
Product Type:
Multijet