1 x 1 in. Tesla Water Meter Radio
1 x 1 in. Tesla Water Meter Radio
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use in measurement of potable cold water
- Designed for use where water flows in one direction only
- Tempered glass resists scratching
- Built-in strainer
- Remote ready
Documents
Specifications
- AWWA:
- AWWA C-701
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Length:
- 10-3/4 in
- Material:
- Bronze
- Product Type:
- Single Jet