This product requires certification to purchase.

2 in. Mechanical Joint Brass Meter with Plastic Lid

You last purchased this on
 
Infinity Metering

2 in. Mechanical Joint Brass Meter with Plastic Lid

  • Fast #
  • Part #IMJ20GBPMIPK
  • Item #3572814
  • Manufacturer Part #IMJ20GBPMIPK
3.7 out of 5 Customer Rating
You last purchased this on
 
Infinity Metering

2 in. Mechanical Joint Brass Meter with Plastic Lid

  • Fast #
  • Part #IMJ20GBPMIPK
  • Item #3572814
  • Manufacturer Part #IMJ20GBPMIPK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in measurement of potable cold water
  • Designed for use where water flows in one direction only
  • Tempered glass resists scratching
  • Built-in strainer
  • Remote ready
  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in x 2 in
Length:
17 in
Material:
Bronze
Product Type:
Multijet