Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use in measurement of potable cold water
- Designed for use where water flows in one direction only
- Tempered glass resists scratching
- Built-in strainer
- Remote ready
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Height:
- 14-1/8 in
- Length:
- 10 in
- Material:
- Bronze
- Product Type:
- Turbine Water Meter
- Width:
- 9-1/8 in