This product requires certification to purchase.

You last purchased this on
 
Infinity Metering

  • Fast #
  • Part #IPD15GBB
  • Item #3860441
  • Manufacturer Part #PD15GBB
5 out of 5 Customer Rating
You last purchased this on
 
Infinity Metering

  • Fast #
  • Part #IPD15GBB
  • Item #3860441
  • Manufacturer Part #PD15GBB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
NSF Certified:
No
Product Type:
US Gallons
Waterworks Application:
Water