2500W KW Heat Strip
WD Series 2500W KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 17060
- Collection:
- WD Series
- Material:
- Stainless Steel
- Power Source:
- Electric
- Volts:
- 240V
- Watts:
- 2500 W