1/2 20V IMPACT W/ BATRY KIT
1/2 20V IMPACT W/ BATRY KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 550 ft-lb nut-busting torque and 365 ft-lb of MAX torque
- IQv Power Control System includes 4 modes -full power, half power, wrench tight, and hand tight- so there is no need to switch tools
- Shadowless 360 degree LED light ring with task light mode and 4 dimmable settings
- All-metal drivetrain and hammer mechanism is robust, durable and optimized for maximum power and efficiency
- Powerful brushless motor delivers durability and efficiency
- Variable-speed switch with electronic brake provides maximum control of the tool and increases safety-release trigger, drive stops spinning
- Kit includes 2 batteries (5.0 Ah and 2.5 Ah), charger, and carrying bag
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Height:
- 8-3/10 in
- Length:
- 6-7/10 in
- Power Source:
- Battery
- RPM:
- 2100
- Tool Type:
- Wrench
- UL Listed:
- Yes
- Volts:
- 20V
- Weight:
- 3.9 lb
- Width:
- 2-4/5 in