1 in. Driver Air Impact Wrench
1 in. Driver Air Impact Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Corded Cordless:
- Corded
- Drive Size:
- 1 in
- ETL Listed:
- No
- Height:
- 6-7/10 in
- Length:
- 13 in
- Material:
- Aluminum
- Power Source:
- Air
- RPM:
- 6000
- Torque (In-Lbs):
- 1600 ft-lbs
- UL Listed:
- No
- Weight:
- 22 lb