10-1/2 in. Vibration Reduced Air Hammer
This product has been replaced by
Manufacturer Part #119MAX
10-1/2 in. Vibration Reduced Air Hammer
Product Details
Product Details
- Anti-vibration feature reduces tool vibration by over 30% when compared to standard air hammers in its class
- 15% increase in impact force over standard air hammers
- Up to 3 dBA less measured noise than standard air hammers
- Ergonomic grip that provides comfort for extended use
- Quick-change retainer allows for faster chisel changeovers, so you can get the job done
Specifications
- Application:
- Repair, Truck
- CFM:
- 11.6 ft3/min
- Length:
- 10-1/2 in
- Portable:
- No
- Tool Type:
- Air Hammer
- UL Listed:
- No
- Weight:
- 4.6 lb