This product requires certification to purchase.

18-3/10 in. Needle Scaler

You last purchased this on
 
Ingersoll Rand

125 Series 18-3/10 in. Needle Scaler

  • Fast #
  • Part #I125
  • Item #6352639
  • Manufacturer Part #125
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ingersoll Rand

125 Series 18-3/10 in. Needle Scaler

  • Fast #
  • Part #I125
  • Item #6352639
  • Manufacturer Part #125
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable, dependable, and economical solution for surface preparation work involving the cleaningor removal of paint, rust, dirt, or weld slag
  • 4,600 blows per minute at free speed
  • 19 needles, each with a diameter measuring 1/8"
  • Requires Certification

Specifications

Application:
Cleaning
CFM:
15 ft3/min
Collection:
125 Series
Length:
18-3/10 in
Portable:
No
Tool Type:
Needle Scaler
UL Listed:
No
Weight:
6.22 lb