This product requires certification to purchase.

175 psi 80 gal Vertical Tank 2 Stage Air Compressor

You last purchased this on
 
Ingersoll Rand

175 psi 80 gal Vertical Tank 2 Stage Air Compressor

  • Fast #
  • Part #I2475N752003FP
  • Item #7914511
  • Manufacturer Part #2475N7.5-200.3-FP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ingersoll Rand

175 psi 80 gal Vertical Tank 2 Stage Air Compressor

  • Fast #
  • Part #I2475N752003FP
  • Item #7914511
  • Manufacturer Part #2475N7.5-200.3-FP
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable 100% cast iron construction pump
  • Low oil-level switch provides constant protection
  • Integral fan blade/finned copper intercooler runs cooler, even in the most demanding conditions
  • One-piece connecting rod means fewer wearing parts
  • Overhung Crankshaft is precision balanced to run smoothly and quietly; simplifies maintenance and wear-sleeve replacement
  • Electric drain
  • Requires Certification

Specifications

AMP:
25.3
Capacity:
80 gal
ETL Listed:
No
Height:
69 in
Horsepower:
7-1/2 hp
Length:
28 in
Material:
Cast Iron
Phase:
Three Phase
Portable:
Yes
Power Source:
Electric
Tank Style:
Vertical
UL Listed:
Yes
Volts:
208V
Weight:
611 lb
Width:
38 in