175 psi 80 gal Vertical Tank 2 Stage Air Compressor
175 psi 80 gal Vertical Tank 2 Stage Air Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable 100% cast iron construction pump
- Low oil-level switch provides constant protection
- Integral fan blade/finned copper intercooler runs cooler, even in the most demanding conditions
- One-piece connecting rod means fewer wearing parts
- Overhung Crankshaft is precision balanced to run smoothly and quietly; simplifies maintenance and wear-sleeve replacement
- Electric drain
Specifications
- AMP:
- 22
- Capacity:
- 80 gal
- ETL Listed:
- No
- Height:
- 69 in
- Horsepower:
- 7-1/2 hp
- Length:
- 28 in
- Material:
- Cast Iron
- Phase:
- Three Phase
- Portable:
- Yes
- Power Source:
- Electric
- Tank Style:
- Vertical
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 611 lb
- Width:
- 38 in