This product requires certification to purchase.

Square Impact Wrench Bare Tool

Ingersoll Rand

2115TiMAX Series Square Impact Wrench Bare Tool

  • Fast #
  • Part #I2115TIMAX
  • Item #6356092
  • Manufacturer Part #2115TIMAX
4.8 out of 5 Customer Rating
Brand image
Ingersoll Rand

2115TiMAX Series Square Impact Wrench Bare Tool

  • Fast #
  • Part #I2115TIMAX
  • Item #6356092
  • Manufacturer Part #2115TIMAX
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 300 ft-lbs max power in reverse provides bestin class power performance
  • Enhanced power settings, a feather touch trigger and patented push button forward/reverse provide maximum control
  • Less than 6 incheslong and weighing less than 2.5 pounds, the 2115TiMAX's minimal size reduces operator fatigue
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Bare Tool
Collection:
2115TiMAX Series
Corded Cordless:
Corded
Drive Size:
3/8 in
Drive Type:
Square
ETL Listed:
No
Handle Type:
Pistol Grip
Height:
6-7/10 in
Length:
6 in
Material:
Titanium
Power Source:
Air
RPM:
15000
Tool Type:
Wrench
UL Listed:
No
UPC:
094705247501
Weight:
2.48 lb
Width:
2-1/5 in