1/2 in. Impact Wrench
2135QXPA Series 1/2 in. Impact Wrench
Product Details
Product Details
- 780 ft-lbs. of max reverse torque and 1,100 ft-lbs. of nut-busting torque
- At only 4 pounds, the 2135QXPA is as light as it is powerful
- Ingersoll Rand’s Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power
- Twin impact hammer mechanism allows for more balanced blows that reduce tool vibration and helps to increase durability
- Features a 2 in extended anvil
- With the option of a square socket retaining ring, a square pin, you can choose the right configuration for your application
- You can expect the same high-impact output every time you use this tool on the job
- Looking for an impact wrench with a high torque output for any type of maintenance? the 2135QXPA Series is for you
Specifications
- Bare Tool or Kit:
- Bare Tool
- Collection:
- 2135QXPA Series
- Corded Cordless:
- Corded
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 7-1/5 in
- Length:
- 9-1/2 in
- Material:
- Composite
- Power Source:
- Air
- RPM:
- 11000
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 780 ft-lbs
- UL Listed:
- No
- Weight:
- 4.3 lb
- Width:
- 2-7/10 in