This product requires certification to purchase.

3/4 in. Drive Air Impact Wrench, 8 CFM, 1,050 Ft.-lbs. Torque

You last purchased this on
 
Ingersoll Rand

259 Series 3/4 in. Drive Air Impact Wrench, 8 CFM, 1,050 Ft.-lbs. Torque

  • Fast #
  • Part #I259
  • Item #441310
  • Manufacturer Part #259
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ingersoll Rand

259 Series 3/4 in. Drive Air Impact Wrench, 8 CFM, 1,050 Ft.-lbs. Torque

  • Fast #
  • Part #I259
  • Item #441310
  • Manufacturer Part #259
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smaller and up to 2 pounds (.91 kg) lighter than other 3/4 in impacts in its class
  • Rocking dog impact mechanism works well on wide range of air pressures
  • Silenced exhaust reduces tool noise while in use
  • With the 259 Series' aluminum hammer case and powerful vane motor, this impact wrench offers a great power-to-weight ratio
  • The aluminum hammer case and pistol grip make the 259 Series easy to hold, while the power regulator offers deeper control during use
  • Patent-pending soft-mount system reduces vibration for extended motor and switch life
  • Handle-vented exhaust directs air away from the operator
  • Feather-touch trigger provides maximum speed control
  • Ergonomically designed small-handle grip helps reduce operator fatigue during extended use of this pneumatic air wrench
  • Optimized for the vehicle repair industry and heavy trucks
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Collection:
259 Series
Corded Cordless:
Corded
Drive Size:
3/4 in
Drive Type:
Square
Handle Type:
Pistol Grip
Height:
8-1/2 in
Length:
8-3/5 in
Material:
Aluminum
Power Source:
Air
RPM:
6000
Tool Type:
Wrench
Torque (In-Lbs):
1050 ft-lbs
UL Listed:
No
Weight:
8.8 lb
Width:
3-1/5 in