3/4 in. Air Impact Wrench
261 Series 3/4 in. Air Impact Wrench
Product Details
Product Details
- The highly regarded 261 model combines compact size (only 8.8 in long) with high output
- Up to 1,100 ft-lb of torque
- Pressure-fed lube system for trouble-free performance and longer life
- Jumbo hammer impact mechanism provides a great power-to-weight ratio and is easy to maintain
- Features a 3 in extended anvil
- The 261 | 271 series is made to last, and will be a trusted tool for all your heavy machinery projects and more
- The vane motor on the 261 | 271 Series provides a high torque output for increased power
- The square socket retaining ring makes this an ideal impact wrench for projects where you need increased socket connection
Specifications
- Bare Tool or Kit:
- Bare Tool
- Collection:
- 261 Series
- Corded Cordless:
- Corded
- Drive Size:
- 3/4 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 10-3/10 in
- Length:
- 11-4/5 in
- Power Source:
- Air
- RPM:
- 5500
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 1200 ft-lbs
- UL Listed:
- No
- Weight:
- 13 lb
- Width:
- 4-7/10 in