Square Impact Wrench Bare Tool
2700 Series Square Impact Wrench Bare Tool
Product Details
Product Details
- 400 ft-lb (542 Nm) of Max torque
- Jumbo hammer impact mechanism provides a great power-to-weight ratio and is easy to maintain
- Pressure-fed lubrication system automatically greases the impact mechanism
- Steel hammer case and metal housing can withstand repeated drops and harsh environments with ease
Specifications
- Bare Tool or Kit:
- Tool Kit
- Collection:
- 2700 Series
- Corded Cordless:
- Corded
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 7-7/10 in
- Length:
- 7-3/10 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Air
- RPM:
- 8500
- Torque (In-Lbs):
- 7200 in-lbs
- UL Listed:
- No
- Weight:
- 5.63 lb
- Width:
- 2-81/100 in