3/8 in. NPT Right Angle Air Drill
3/8 in. NPT Right Angle Air Drill
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Angle configuration that allows easier reach and access
- Sturdy and durable aluminum housing can withstand repeated drops and harsh environments with ease
- Durable Jacobs multi-craft chuck
- Precision machine gearing ensures maximum powertransfer and durability
- Ideal for drilling in all types of materials, including sheetmetal, wood, and composites.
Documents
Specifications
- Bit Sizes:
- 3/8"
- Chuck Size:
- 3/8 in
- Chuck Type:
- Standard
- Corded Cordless:
- Corded
- ETL Listed:
- No
- Fitting Sizes:
- 1/4 in
- Height:
- 2-1/10 in
- Horsepower:
- 0.33 hp
- Length:
- 8-1/10 in
- Material:
- Aluminum
- Power Source:
- Air
- RPM:
- 1800
- Tool Type:
- Right Angle Drill
- Torque (In-Lbs):
- 22
- UL Listed:
- No
- Weight:
- 2.4 lb