1/4 in. Pistol-grip Air Screwdriver
This product has been replaced by
Manufacturer Part #371-A
371 Series 1/4 in. Pistol-grip Air Screwdriver
Product Details
Product Details
- Positive action clutch for full torque throughout rundown
- Convenient one-handed operation with reverse control at trigger
- Variable speed throttle for easy starts
Documents
Specifications
- Application:
- HVAC
- CFM:
- 29 ft3/min
- Collection:
- 371 Series
- Height:
- 6-9/10 in
- Length:
- 7-2/5 in
- Material:
- Aluminum
- Portable:
- No
- Power Source:
- Air
- Product Type:
- Screwdriver
- RPM:
- 1800
- UL Listed:
- No
- Weight:
- 2.54 lb