3/8 in. Air Impact Wrench
212 Series 3/8 in. Air Impact Wrench
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Steel hammer case and metal housing can withstand repeated drops and harsh environments with ease
- Ergonomic, pistol grip design helps you access hard-to-reach spots
- Jumbo hammer mechanism and finely-tuned vane motor deliver maximum power
- This wrench was built to ensure high quality output from its first day to its last
Specifications
- Bare Tool or Kit:
- Bare Tool
- CFM:
- 11 ft3/min
- Collection:
- 212 Series
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 107 dB
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- Handle Material:
- Aluminum
- Handle Type:
- Pistol Grip
- Height:
- 6-1/2 in
- Inlet Service Size:
- 1/4 in
- Length:
- 6 in
- Material:
- Metal, Aluminum
- Power Source:
- Air
- RPM:
- 13000
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 180 ft-lbs
- UL Listed:
- No
- Valve Operator:
- Trigger Handle
- Weight:
- 2.89 lb
- Width:
- 2-4/5 in