4 oz. Air Tool Oil
4 oz. Air Tool Oil
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Proper lubrication of your air tools will prolong the life of tool motors, mechanisms, gearing and other vital parts.
- Class 1, #10 oils for use with percussive, assembly & impact wrenches
Specifications
- Application:
- Percussive, Assembly, Impact Wrenches
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Height:
- 5-1/10 in
- Product Type:
- Air Tool Oil
- Size:
- 4 oz