This product requires certification to purchase.

5 in. High Speed Air Sander

You last purchased this on
 
Ingersoll Rand

5 in. High Speed Air Sander

  • Fast #
  • Part #I317A
  • Item #6213073
  • Manufacturer Part #317A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ingersoll Rand

5 in. High Speed Air Sander

  • Fast #
  • Part #I317A
  • Item #6213073
  • Manufacturer Part #317A
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For small jobs and hard-to-reach places, the 317A is an economical high-speed sander ideal for light sanding, feather edging, and rust removal
  • Easy to handle, compact, and lightweight
  • 18,000 RPM motor and built-in power regulator
  • Comes with two backing pads: 3" and 5” (stackable)
  • Requires Certification

Specifications

Corded Cordless:
Corded
Diameter:
5 in
Height:
3-3/5 in
Horsepower:
0.45 hp
Length:
4-2/5 in
Material:
Aluminum
Power Source:
Air
RPM:
18000
Tool Type:
Sander
UL Listed:
No
Weight:
2.3 lb