6 in. Air Sander
6 in. Air Sander
Product Details
Product Details
- Built-in silencer muffles noise as you work
- Low vibration
- Dual-action pad motion produces swirl-free finishes
- Balanced ball bearing construction
- Adjustable built-in regulatorfor positive speed control
Specifications
- Arbor Hole Size:
- 5/16 in - 24 Thread
- Corded Cordless:
- Corded
- Diameter:
- 6 in
- Height:
- 5 in
- Horsepower:
- 0.25 hp
- Length:
- 9-19/25 in
- Material:
- Aluminum
- Power Source:
- Air
- RPM:
- 12000
- Tool Type:
- Sander
- UL Listed:
- No
- Weight:
- 4.2 lb