This product requires certification to purchase.

72 in. Chisel

You last purchased this on
 
Ingersoll Rand

72 in. Chisel

  • Fast #
  • Part #I45510583
  • Item #4226018
  • Manufacturer Part #45510583
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ingersoll Rand

72 in. Chisel

  • Fast #
  • Part #I45510583
  • Item #4226018
  • Manufacturer Part #45510583
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
3 in
Length:
72 in
Material:
Steel
Number of Pieces:
1 Piece
Width:
3 in