This product requires certification to purchase.

9 in. In-Line Air Chisel

You last purchased this on
 
Ingersoll Rand

9 in. In-Line Air Chisel

  • Fast #
  • Part #I182L
  • Item #2228271
  • Manufacturer Part #182L
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ingersoll Rand

9 in. In-Line Air Chisel

  • Fast #
  • Part #I182L
  • Item #2228271
  • Manufacturer Part #182L
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Descaling
CFM:
13 ft3/min
Height:
2-19/25 in
Length:
9 in
Power Source:
Air
Tool Type:
Scaling Chisel
Weight:
4.1 lb