2/5 hp Right Angle Grinder
G Series 2/5 hp Right Angle Grinder
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 0.4 HP motor packs a lot of power in a small package
- Ergonomic D-shaped handle fits better in your hand
- Low noise, low vibration, and a comfortable, ergonomic body shape that ensures you’ll get more done with less fatigue
- One-nut access for easy-to-service motor repair
- Applications include light material removal, cleaning rough castings, deburring parts, cleaning up welds, and other finishing tasks
Documents
Specifications
- Arbor Hole Size:
- 1/4 in
- CFM:
- 25 ft3/min
- Collection:
- G Series
- Corded Cordless:
- Cordless
- Diameter:
- 1/4 in
- Handle Material:
- Composite
- Height:
- 2-1/2 in
- Horsepower:
- 0.4 hp
- Inlet Service Size:
- 1/4 in
- Length:
- 6 in
- Power Source:
- Air
- RPM:
- 20000
- Tool Type:
- Die Grinder
- UL Listed:
- No
- Valve Operator:
- Lever
- Variable Speed:
- Yes
- Watts:
- 0.30 kW
- Weight:
- 1.1 lb
- Width:
- 12-1/2 in