This product requires certification to purchase.

GRINDER PNEUMATIC 1/4 COLLET

You last purchased this on
 
Ingersoll Rand

GRINDER PNEUMATIC 1/4 COLLET

  • Fast #
  • Part #I325SC4A
  • Item #8085414
  • Manufacturer Part #325SC4A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ingersoll Rand

GRINDER PNEUMATIC 1/4 COLLET

  • Fast #
  • Part #I325SC4A
  • Item #8085414
  • Manufacturer Part #325SC4A
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Arbor Hole Size:
1/4 in
Corded Cordless:
Corded
Handle Material:
Composite
Handle Type:
Straight
Material:
Composite
Power Source:
Air
RPM:
25000
Weight:
0.9 lb