This product requires certification to purchase.

Cordless 20V Impact Wrench Tool Kit

You last purchased this on
 
Ingersoll Rand

IQV20 Series Cordless 20V Impact Wrench Tool Kit

  • Fast #
  • Part #IW7152K22
  • Item #7914522
  • Manufacturer Part #W7152-K22
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ingersoll Rand

IQV20 Series Cordless 20V Impact Wrench Tool Kit

  • Fast #
  • Part #IW7152K22
  • Item #7914522
  • Manufacturer Part #W7152-K22
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1500 ft-lb nut-busting torque and 1000 ft-lb of MAX torque
  • IQv Power Control System includes 4 modes -full power, half power, wrench tight, and hand tight- so there is no need to switch tools
  • Shadowless 360 degree LED light ring with task light mode and 4 dimmable settings
  • All-metal drivetrain and hammer mechanism is robust, durable and optimized for maximum power and efficiency
  • Powerful brushless motor delivers durability and efficiency
  • Variable-speed switch with electronic brake provides maximum control of the tool and increases safety-release trigger, drive stops spinning
  • Kit includes 2 5.0 Ah batteries, charger, and carrying bag
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Lithium-ion
CSA Certified:
Yes
Collection:
IQV20 Series
Corded Cordless:
Cordless
Drive Size:
1/2 in
Drive Type:
Square
ETL Listed:
No
Height:
9-1/10 in
Length:
8-1/10 in
Material:
Steel
Power Source:
Battery
RPM:
1900
Tool Type:
Wrench
UL Listed:
Yes
Volts:
20V
Weight:
6 lb
Width:
3-3/10 in