This product requires certification to purchase.

Pneumatic Straight Die Grinder

You last purchased this on
 
Ingersoll Rand

Pneumatic Straight Die Grinder

  • Fast #
  • Part #I307B
  • Item #6137720
  • Manufacturer Part #307B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ingersoll Rand

Pneumatic Straight Die Grinder

  • Fast #
  • Part #I307B
  • Item #6137720
  • Manufacturer Part #307B
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Powerful motor delivers 0.25 HP (0.19 kW) at 28,000 RPM free speed
  • Durable ball-bearing construction improves balance, reduces vibration, and ensures a longer tool life
  • Strong aluminum housing withstands tough operating conditions
  • Compact design offers exceptional maneuverability, versatility, and accessibility for difficult-to-reach spots
  • Easy-to-use, integral safety-lock throttle lever prevents accidental start-up
  • Front exhaust helps keep work surface clean
  • Tool comes with 1/4" and 6 mm collets and two wrenches
  • Requires Certification

Documents


Specifications

Arbor Hole Size:
1/4 in, 6mm
Corded Cordless:
Cordless
Diameter:
1/4 in
ETL Listed:
No
Handle Type:
Straight
Height:
2-9/25 in
Horsepower:
0.25 hp
Length:
5-19/100 in
Material:
Aluminum
Power Source:
Air
RPM:
28000
Tool Type:
Die Grinder
Weight:
0.73 lb
Width:
3-37/50 in