Square Impact Wrench Bare Tool
Square Impact Wrench Bare Tool
Product Details
Product Details
- 780 ft-lbs. of max reverse torque and 1,100 ft-lbs. of nut-busting torque
- At only 4 pounds, the 2135QXPA is as light as it is powerful so your hand tires less, letting you get more work done
- Ingersoll Rand’s Quiet Technology reduces sound levels without compromisingbest-in-class power performance
- Twin impact hammer mechanism allows for more balanced blows that reduce tool vibration and helps to increase durability
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Corded Cordless:
- Corded
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Height:
- 7-1/5 in
- Length:
- 7-1/2 in
- Power Source:
- Air
- RPM:
- 11000
- Tool Type:
- Wrench
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 2-7/10 in