Square Impact Wrench Bare Tool
Square Impact Wrench Bare Tool
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1351 ft-lb maximum reverse torque from a tool that weighsjust 7.4 lbs and is compact enough to access tight spaces
- 7-vane motor delivers more power yet consumes 16% less air than other 3/4" impacts
- Titanium hammer case and anodized end plate are strong and durable, making this tool built to last and able to withstand tough use in rugged environments
- Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
- Feather-touch trigger provides maximum control of this air impact wrench
- Optimized for the general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Corded Cordless:
- Corded
- Drive Size:
- 1 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 8-1/10 in
- Length:
- 8-1/2 in
- Power Source:
- Air
- RPM:
- 7000
- Tool Type:
- Wrench
- UL Listed:
- No
- Weight:
- 7.4 lb
- Width:
- 3-3/10 in