Square Impact Wrench Bare Tool
Square Impact Wrench Bare Tool
Product Details
Product Details
- 1,350 ft-lbs. of nut-busting torque and 930 ft-lbs. of max reverse torque
- Titanium hammer case, steel-wear plate and composite housing that protect the tool from the harshest environments
- Lightweight, balanced air impact wrench that weighs just 4.6lbs
- Impact- and chemical-resistant housing protects against repeated drops and exposure to shop fluids
- Pin anvil provides enhanced socket retention
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Corded Cordless:
- Corded
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 7-1/5 in
- Length:
- 7-3/5 in
- Power Source:
- Air
- RPM:
- 8500
- Tool Type:
- Wrench
- UL Listed:
- No
- Weight:
- 4.6 lb
- Width:
- 2-9/10 in