VIB RED AIR HAMM
VIB RED AIR HAMM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Anti-vibration feature reduces tool vibration by over 30% when compared to standard air hammers in its class
- 15% increase in impact force over standard air hammers
- Up to 3 dBA less measured noise than standard air hammers
- Ergonomic grip that provides comfort for extended use
- Quick-change retainer allows for faster chisel changeovers, so you can get the job done
Documents
Specifications
- Corded Cordless:
- Corded
- Handle Material:
- Composite
- Handle Type:
- Pistol Grip
- Height:
- 7-1/5 in
- Length:
- 8-3/5 in
- Power Source:
- Air
- Shank Size:
- 401/1000 in
- Shank Style:
- Round
- Tool Type:
- Air Hammer
- UL Listed:
- No
- UPC:
- 663023152561
- Weight:
- 3.9 lb
- Width:
- 2 in