3.4 oz. Hand Sanitizer (Case of 130)
3.4 oz. Hand Sanitizer (Case of 130)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 70% alcohol
Specifications
- Application:
- Hand Cleaning
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 4-2/5 in
- Package Quantity:
- Case of 130
- Product Type:
- Hand Sanitizer
- Size:
- 3.4 oz