1 in. Stainless Steel Threaded Gate Valve
905 1 in. Stainless Steel Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Investment Casting
- Screwed-In Bonnet
- Non-Rising Stem
- Solid Wedge Disc
- Hand Wheel Operation
- Thread Connection: ANSI B2.1. BS21, DIN
- Maximum Working Pressure: 200 PSI
Specifications
- ANSI:
- ANSI B2.1.BS21
- ASTM:
- ASTM A351 Grade CF8M
- Collection:
- 905
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-41/100 in
- Length:
- 2-14/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 200#
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve