3/4 in. Stainless Steel Threaded Rising Valve Stem Globe Valve
907 Series 3/4 in. Stainless Steel Threaded Rising Valve Stem Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B2.1
- Collection:
- 907 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 2-9/25 in
- Material:
- Stainless Steel
- Pressure Class:
- 200#
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve