6 ft. Curb Box Double Action Key
6 ft. Curb Box Double Action Key
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 6 ft
- Material:
- Carbon Steel
- Tool Type:
- Curb Box Key
- Weight:
- 12 lb