This product requires certification to purchase.

4 x 72 in. HDPE Bollard Cover in Yellow

You last purchased this on
 
Innoplast Inc

BollardGard 4 x 72 in. HDPE Bollard Cover in Yellow

  • Fast #
  • Part #IBC472Y
  • Item #7920689
  • Manufacturer Part #BC472Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Innoplast Inc

BollardGard 4 x 72 in. HDPE Bollard Cover in Yellow

  • Fast #
  • Part #IBC472Y
  • Item #7920689
  • Manufacturer Part #BC472Y
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Great alternative to painting your posts
  • Constructed of 1/8" thick HDPE
  • Stripes are 3M #5100 reflective tape for durability and long service life
  • Patented GripperTabs™ installation is the fastest and easiest way to secure bollard covers
  • UV stable and guaranteed against fading and cracking for 5 yrs
  • Improves property appearance at minimal cost
  • Sleeve height may be easily trimmed for an exact fit
  • Nominally sized for IPS pipe
  • Color: Yellow
  • Other colors available
  • Requires Certification

Specifications

Collection:
BollardGard
Color Finish Name:
Yellow
Length:
72 in
Material:
Plastic
Material Type:
HDPE