36 in. Circuit Louvered Face Wood Fireplace with Insulation
36 in. Circuit Louvered Face Wood Fireplace with Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brick liner
- Full insulation
- Hidden screen pockets maximize viewing area
- Multiple door and trim options available
- Uses 8" pipe system
Specifications
- Width:
- 36 in